Learn More
Gibco™ Bacto™ Peptone
Description
Bacto Peptone is an animal-origin enzymatic digest of bovine and porcine animal proteins. The nutritive value of Bacto Peptone is largely dependent on a combination of a negligible quantity of proteases, high concentration of complex constituents, and a unique amino acid content that makes this peptone a strong nitrogen source. Customers have successfully used this supplement with a variety of cell types including Saccharomyces cerevisiae, Escherichia coli, Pasteurella multocida, Vibrio cholerae, and porcine kidney cells to produce biotherapeutics and vaccines for animal health applications.
Features:
- A strong nitrogen source
- Unique amino acid content
- High concentration of complex constituents
Applications of Bacto Peptone include:
- Vaccines for animal health applications
- Production of biotherapeutics
- Mammalian cell culture
- Microbial fermentation
Specifications
Specifications
| Certifications/Compliance | LUO, MUO |
| Content And Storage | Storage conditions: 2°C to 25°C. Store in cool, dry conditions in well-sealed containers. |
| Cell Type | Bacteria |
| Product Type | Bacterial Media |
| Format | Pail |
| For Use With (Application) | Formulation of culture media for the cultivation of heterotrophic microorganisms |
| Product Line | Bacto |
| Quantity | 2 kg |
| Source | Animal origin |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.