missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BD BBL™ Middlebrook OADC Enrichment
Used as a growth supplement for microbiology research. BD Difco™ BBL™ Middlebrook OADC Enrichment is recommended for isolation and cultivation of mycobacteria and other microbes.
£105.00 - £389.00
Specifications
Certifications/Compliance | ISO/DIS, 11014 |
---|---|
Content And Storage | 2°C to 8°C |
Additive | Middlebrook OADC Enrichment |
Form | Viscous |
For Use With (Application) | Dehydrated culture media |
Product Code | Brand | Packaging Type | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Packaging Type | Quantity | Price | Quantity & Availability | ||||
11708173
|
BD
211886 |
Tube | 20 mL |
£105.00
200mL |
In Stock
Log in to see stock. |
||||
11837463
|
BD
212351 |
Bottle | 500 mL |
£389.00
500mL |
Estimated Shipment: 01-08-2024
Log in to see stock. |
||||
Description
- Dehydrated format
- Culture media
- DNR (Latex) free
Specifications
ISO/DIS, 11014 | |
Middlebrook OADC Enrichment | |
Dehydrated culture media |
2°C to 8°C | |
Viscous |