missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BD BBL™ Taxo™ A Discs (Vial)
For presumptive identification of group A beta-hemolytic streptococci based on susceptibility to a low level of bacitracin
£27.45 - £124.00
Specifications
Antimicrobial Agents | Bacitracin |
---|---|
Concentration | 0.04U |
Content And Storage | -20°C to +8°C |
For Use With (Application) | For differentiating Group A Streptococci |
Product Code | Brand | Packaging Type | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Packaging Type | Quantity | Price | Quantity & Availability | ||||
11772914
|
BD
231040 |
Single Vial | 50 Discs |
£27.45
Pack of 50 |
Estimated Shipment: 19-08-2024
Log in to see stock. |
||||
11782914
|
BD
231041 |
6 Vials | 6 x 50 Discs |
£124.00
Pack of 300 |
Estimated Shipment: 19-08-2024
Log in to see stock. |
||||
Description
- Impregnated with approximately 0.04 units of bacitracin per disc
Taxo A discs are not for susceptibility testing.
Order Info
Vials of 50 discs
Specifications
Bacitracin | |
0.04U | |
-20°C to +8°C | |
For differentiating Group A Streptococci |
For in vitro Diagnostic Use.