Learn More
BD Plastipak™ Test Syringe, Tuberculin
Designed for small amounts of medication (e.g., vaccines, heparin). BD™ Plastipak™ Test Syringe, Tuberculin is a small volume, 1mL tuberculin syringe with a short, welded cannula. Latex-free, sterile syringe is designed for one-time use.
Brand: BD 305502
Code : 02
Additional Details : Weight : 1.98000kg
Description
- With attached needle and without dead space
- Gamma-sterilized and packed in bags of 10 pieces
- One-time use 1mL syringes with 0.01mL graduation
- Spray cylinder and piston rod made of clear polypropylene (latex- and PVC-free)
- Silicone oil lubricant for gradual, smooth piston action
Specifications
Polypropylene, Silicone Oil (Lubricant) | |
0.40 mm (Needle) | |
10 mm | |
Single-use | |
500 Pk. | |
1 mL | |
Sterile |
27 G | |
Yes | |
Tuberculin Syringe | |
0.01 mL | |
Bags of 10 | |
Yes |