missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BD Falcon™ RODAC™ Plate
Designed for environmental studies of microbial contamination
Brand: BD 210340
This item is not returnable.
View return policy
Description
- 10mm grid with 21 squares
- Surface area: approximately 25cm2
- Sterile, with lid
- Disposable
Order Info
20 per sleeve.
Specifications
Yes | |
Single-use | |
Sleeve | |
15 mm |
∼25 cm2 | |
Sterile | |
20/Sleeve | |
65 mm |