Learn More
BD GasPak™ EZ Gas Generating Systems Incubation Containers
Produce atmospheres suitable to support the primary isolation and cultivation of a wide range of bacteria. BD Difco™ GasPak™ EZ Gas Generating Systems Incubation Containers are multi-use systems able to support the primary isolation and cultivation of anaerobic, microaerophilic, or capnophilic bacteria by use of gas generating sachets inside multi-use incubation containers.
£225.00 - £864.00
Specifications
Type | EZ Incubation Container |
---|---|
Closure Type | Easy close latches |
Content And Storage | 2°C to 25°C |
Disposable | Reusable |
For Use With (Application) | Primary isolation and cultivation of anaerobic, microaerophilic or capnophilic bacteria by use of gas generating sachets |
Product Code | Brand | Holds | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Holds | Size | Price | Quantity & Availability | |||||
10118924
|
BD
260671 |
Petri Dishes (15 to 18) | Standard |
£864.00
Each |
Estimated Shipment: 23-04-2025
Log in to see stock. |
|||||
11737194
|
BD
260672 |
Petri Dishes (30 to 33) | Large |
£225.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
Produce atmospheres suitable to support the primary isolation and cultivation of a wide range of bacteria. BD Difco™ GasPak™ EZ Gas Generating Systems Incubation Containers are multi-use systems able to support the primary isolation and cultivation of anaerobic, microaerophilic, or capnophilic bacteria by use of gas generating sachets inside multi-use incubation containers.
- Non-breakable, chemical resistant containers
- Removable Petri dish racks are available (sold separately)
Specifications
EZ Incubation Container | |
2°C to 25°C | |
Primary isolation and cultivation of anaerobic, microaerophilic or capnophilic bacteria by use of gas generating sachets |
Easy close latches | |
Reusable | |
GasPak |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.