missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BD GasPak™ EZ Gas Generating Systems and Supplies: Container System Sachets
Used in producing anaerobic, microaerophilic, or CO2-enriched environments. BD Difco™ GasPak™ EZ Gas Generating Systems and Supplies: Container System Sachets provide catalyst-free convenience.
£108.00 - £278.00
Specifications
Content And Storage | 2°C to 25°C |
---|---|
Format | Sachet |
For Use With (Application) | Primary isolation and cultivation of anaerobic, microaerophilic or capnophilic bacteria by use of gas generating sachets |
Product Line | GasPak |
Product Code | Brand | For Use With (Equipment) | Type | Includes | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Type | Includes | Price | Quantity & Availability | |||
10612796
|
BD
260001 |
GasPak™ EZ anaerobe container system | EZ Anaerobe Container System Sachets | Indicator |
£171.00
Pack of 20 |
In Stock
Log in to see stock. |
|||
11747194
|
BD
260678 |
GasPak™ EZ anaerobe container system | EZ Anaerobe Container System Sachets | — |
£278.00
Pack of 20 |
Estimated Shipment: 08-08-2024
Log in to see stock. |
|||
11767194
|
BD
260680 |
EZ Campy container system | EZ Campy Container System Sachet | — |
£269.00
Pack of 20 |
Estimated Shipment: 06-08-2024
Log in to see stock. |
|||
11757194
|
BD
260679 |
EZ CO2 container system | EZ CO2 Container System Sachet | — |
£108.00
Pack of 20 |
Estimated Shipment: 04-09-2024
Log in to see stock. |
|||
Description
- For use in both the GasPak™ EZ Containers and the GasPak™ 100 and GasPak™ 150 jars
- Sachets require no water or catalyst for activation and are engineered to provide rapid gas generation for optimal bacterial growth
Specifications
2°C to 25°C | |
Sachet | |
Primary isolation and cultivation of anaerobic, microaerophilic or capnophilic bacteria by use of gas generating sachets | |
GasPak |
Catalyst-free convenience for use in producing anaerobic, microaerophilic, or CO2-enriched environments