missing translation for 'onlineSavingsMsg'
Learn More

BD GolgiPlug™ Protein Transport Inhibitor (containing Brefeldin A)

Enhance the detectability of cytokine-producing cells with immunofluorescent staining and flow cytometric analysis

Brand:  BD 555029

Product Code. 15847968

  • £151.00 / 1 set
Estimated Shipment: 02-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Block the intracellular protein transport processes when added to in vitro- or in vivo-stimulated lymphoid cells

  • Produce an accumulation of cytokines and/or proteins in the Golgi complex
  • Enhance the detectability of cytokine-producing cells with immunofluorescent staining and flow cytometric analysis
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Recommended for use at 1:1000 in cell culture.
7.2 to 7.6
BD GolgiPlug Protein Transport Inhibitor with Brefeldin A
Liquid
Enhance the detectability of cytokine-producing cells with immunofluorescent staining and flow cytometric analysis
Store undiluted at 4°C
1mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers