missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BD Nokor™ Admix Fill Needles
Vented needles with a side port for use in medication reconstitution. BD Nokor™ Admix Fill Needles are sterile, single-use fill needles that can be used with Plastipak™ and Discardit™ plastic disposable syringes.
Brand: BD 300780
59.36 GBP valid until 2024-10-18
Use promo code "21642" to get your promotional price.
This item is not returnable.
View return policy
Description
- The BD Nokor ™ point design features a cannula side port to place fluid on the side wall of a container
- Reduces foaming or powder spray during medication reconstitution
- Eliminates clogged cannula to retain venting capability
- Reduces internal container pressure
- Aids rapid medication reconstitution
- Scalp like tip glides through vial stopper quickly and easily
- Reduces the risk of punching out rubber particles during insertion
- Prevents drug leakage during withdrawal
Specifications
CE marked | |
Microthin wall | |
1.6 mm | |
Yes | |
Fill Needle | |
Nokor Admix | |
Scalpel-like | |
Sterile |
Black with Purple Connection | |
16 G | |
Medication reconstitution | |
1 in. | |
Single-use | |
25 mm | |
Plastipak and Discardit Plastic Disposable Syringes |