missing translation for 'onlineSavingsMsg'
Learn More

BD Blue Live Cell Caspase Probe

Cells with active caspases can be detected. BD Pharmingen™ Blue Live Cell Caspase Probe contains a fluorochrome-labeled caspase inhibitor. Fluorochrome-labeled caspase inhibitors have three functional domains: fluorochrome , 3-amino acid sequence (VAD) that binds to the active site of the activated caspase, and fluoromethyl ketone (FMK) moiety that allows the probe to irreversibly bind the active caspase.

Brand:  BD 565519

Additional Details : Weight : 0.01000kg

Product Code. 15854369

  • £498.00 / Each
Estimated Shipment: 22-08-2024
to see stock.

Description

Description

  • Blue Live Cell Caspase Probe is excited by the blue laser (with an excitation maximum of 492nm), and has a fluorescence emission maximum of 514nm
Specifications

Specifications

50 Tests
Blue Live Cell Caspase Probe
Flow Cytometry, Intracellular Staining(Flow Cytometry)
Human, Mouse
-20°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers