missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BD Syringe with Luer-Lok Tips (Without Needle)
Siliconized and assembled with scale and tip shield
£3855.00
Specifications
Material | Plastic |
---|---|
Product Type | Syringe |
Needle Point Number | No Needle Included |
Connection Type | Luer Lock |
Sterility | Non-sterile |
Alert:
NOTICE: The printing has changed on BD 60 mL syringes to only be graduated to 50 mL now. The syringe itself has not changed. Syringes graduated to 60 mL are no longer available.
Product Code | Brand | Volume (Metric) | Graduations | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Graduations | Price | Quantity & Availability | ||||
15578893
|
BD
301029 |
10 mL | 1/5 mL |
£3855.00
Pack of 850 |
Estimated Shipment: 13-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
Siliconized and assembled with scale and tip shield
- Single-use with plastic barrels, plungers and tips
- Nonsterile syringes may by irradiated, autoclaved, or gas sterilized out of polybag
Specifications
Plastic | |
No Needle Included | |
Non-sterile |
Syringe | |
Luer Lock |