missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BD Syringes without Needle, 50 mL
Click to view available options
Connection Type:
Catheter
Unit Size:
Pack of 160
Description
- Feature a clear barrel with bold scale markings
- Tapered plunger rod for ease of aspiration, positive plunger rod stop
- Packaging is clearly labeled: free of latex, pyrogen, BPA, DEHP or PVC
Specifications
Specifications
| Accuracy | ± 5% (≤1mL), ± 0.07mL (<0.2mL) |
| Certifications/Compliance | CE Marked |
| Latex Free | Yes |
| Product Type | Syringe |
| Disposable | Single-use |
| Graduations | 1 mL |
| Needle Point Number | No Needle Included |
| Volume (Metric) | 50 mL |
| Connection Type | Catheter |
| Sterility | Sterile |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction