missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BD Vacutainer™ PPT™ Plasma Preparation Tubes
Click to view available options
Capacity (Metric):
5 mL
8.5 mL
Tube Size:
13 x 100 mm
16 x 100 mm
Quantity:
100/Bx.
1000/Cs.
Unit Size:
Pack of 1000
Description
BD Vacutainer™ PPT™ is a closed system allowing for the collection of venous blood, which upon centrifugation separates undiluted plasma. These are used in molecular diagnostic test methods or other procedures where an undiluted plasma specimen is required.
- When the tube is centrifuged, the separation gel migrates and forms a physical barrier between the plasma and most of the cellular elements
- Spray-dried K2EDTA anticoagulant (as opposed to a liquid additive) is used so the plasma obtained is undiluted
- The PPT™ tube can be transported without removal of the plasma, due to the stable, inert separation gel
- Centrifugation should take place within two hours after blood collection for optimum results
Specifications
Specifications
| Color | Transparent |
| Product Type | Plasma Preparation Tube |
| Additive | Polyester Based (SST) Polymer Gel and Spray Dried K2 EDTA |
| Material | Plastic |
| Sterility | Sterile |
| Closure Type | Hemogard |
| Capacity (Metric) | 5 mL |
| For Use With (Equipment) | Vacutainer™ Needle and Tube Holder |
| Tube Size | 13 x 100 mm |
| Quantity | 100/Bx. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction