missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BD Vacutainer™ Plastic Blood Collection Tubes for Trace Element Testing: K2EDTA, 10.8mg
Evacuated blood collection tubes for trace element testing
Brand: BD 368381
Code : 02
Additional Details : Weight : 3.50000kg
Description
- The tubes for trace element testing have been tested by extraction of the stoppered tube for 4 hours
Plastic Tubes
- Made of polyethylene terephthalate (PET)
- Provide a safer work environment for all personnel by (1) reducing risk of tube breakage during handling; (2) eliminating breakage when tubes are centrifuged at higher speeds; and (3) eliminating breakage or chipping of tube rims when stopper is removed and reinserted
- In addition to reducing potential injuries, fewer tube breakages result in less workflow interruption and fewer patient redraws, thus providing smoother day-to-day operation
- Documented reliability in hospital, commercial and research laboratories
Hemogard™ Closure
- Safety shield designed for safer tube handling
- Identical to the conventional glass and plastic BD Vacutainer tubes, except for the additional safety feature of a protective shield over the rubber stopper
- Shield design is engineered to protect lab personnel from direct contact with blood on the stopper or around the outer rim of the tube, as well as from blood splattering upon opening the tube
- The rubber stopper is recessed inside the plastic shield, so any drops left by a blood collection needle remain isolated from potential contact
Specifications
K2 EDTA, 10.8 mg | |
Hemogard | |
Royal Blue |
Plastic | |
6 mL | |
13 x 100 mm |