missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BD Green Nucleic Acid Stain
Useful for discrimination of viable from nonviable cells, DNA content analysis in fixed cells, or nuclear counterstaining for fixed cells in immunofluorescence or flow cytometry applications. BD Via-Probe™ Green Nucleic Acid Stain brightly stains nonviable or fixed cells with permeable membranes.
£152.00 - £464.00
Specifications
For Use With (Application) |
|
---|---|
Color | Green |
Product Type | Green Nucleic Acid Stain |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
15884529
|
BD
565799 |
0.1 mL |
£152.00
Each |
Estimated Shipment: 15-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15814539
|
BD
565802 |
0.5 mL |
£464.00
Each |
Estimated Shipment: 15-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Green Nucleic Acid Stain has an excitation maximum of 503nm, and is best excited by the blue laser
- It has an emission maximum of 526nm
Spécification
|
|
Green | |
Green Nucleic Acid Stain |