missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BD Red Nucleic Acid Stain
Useful for discrimination of viable from nonviable cells, DNA content analysis in fixed cells, or nuclear counterstaining for fixed cells in immunofluorescence or flow cytometry applications. BD Via-Probe™ Red Nucleic Acid Stain brightly stains nonviable or fixed cells with permeable membranes.
£292.00 - £355.78
Specifications
Content And Storage | -20°C |
---|---|
For Use With (Application) |
|
Color | Red |
Product Type | Red Nucleic Acid Stain |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
15824539
|
BD
565803 |
0.1 mL |
£292.00
Each |
Estimated Shipment: 15-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15834539
|
BD
565804 |
0.5 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Red Nucleic Acid Stain has an excitation maximum of 631nm, and is best excited by the red laser
- It has an emission maximum of 651nm
Specifications
-20°C | |
|
|
Red | |
Red Nucleic Acid Stain |