missing translation for 'onlineSavingsMsg'
Learn More

Pinnacle Brush™ Beaker Brushes

Product Code. 12308328
Click to view available options
Length (Metric):
26 cm
27 cm
36.5 cm
39 cm
47 cm
49 cm
Bristle Material:
Fiber
Nylon
Unit Size:
Pack of 10
This item is not returnable. View return policy

Product Code. 12308328

Brand: Pinnacle Brush™ T2386

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Constructed on galvanised steel wire handle. Pinnacle Brush™ Beaker Brushes have nylon bristles for gentle cleaning.

  • Galvanized steel handle
  • Nylon bristles

Specifications

Product Type Bottle Brush
Bristle Material Nylon
Handle Material Metal
Diameter (Metric) 8 cm
Length (Metric) 47 cm
Length (Metric) Brush 21 cm
Length (Metric) Handle 26 cm
Quantity 10 Pk.
Size Brush Circumference: 25 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.