missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pinnacle Brush™ Beaker Brushes
Click to view available options
Length (Metric):
26 cm
27 cm
36.5 cm
39 cm
47 cm
49 cm
Bristle Material:
Fiber
Nylon
Unit Size:
Pack of 10
Description
- Galvanized steel handle
- Nylon bristles
Specifications
Specifications
| Product Type | Bottle Brush |
| Bristle Material | Fiber |
| Handle Material | Metal |
| Diameter (Metric) | 8 cm |
| Length (Metric) | 49 cm |
| Length (Metric) Brush | 20 cm |
| Length (Metric) Handle | 29 cm |
| Quantity | 10 Pk. |
| Size | Brush Circumference: 25 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction