Learn More
Pinnacle Brush™ Beaker Brushes
Constructed on galvanised steel wire handle. Pinnacle Brush™ Beaker Brushes have nylon bristles for gentle cleaning.
Brand: Pinnacle Brush™ T397
67.34 GBP valid until 2024-07-31
Use promo code "21640" to get your promotional price.
Code : 03
Additional Details : Weight : 0.29250kg
Description
- Galvanized steel handle
- Nylon bristles
Specifications
Bottle Brush | |
Metal | |
39 cm | |
27 cm | |
Brush Circumference: 17 cm |
Fiber | |
5.4 cm | |
12 cm | |
10 Pk. |