missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Beaker Clamp

With one set of jaws fixed and the other pivoted for accurate alignment.

Brand:  Fisherbrand™ 2123

Product Code. 11769327

  • £63.10 / Each
Estimated Shipment: 05-03-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

  • Constructed in alloy and stainless steel with four rubber-covered jaws in opposing pairs
  • All pivots in stainless steel
  • Actuated by nickel-plated pummels and twin screws
  • The clamp accepts articles up to 175mm in diameter
  • For use with beakers up to 5L

Specifications

Specifications

Beaker Clamp
Beakers up to 5L
4-Prong Rubber-coated
Alloy, Stainless Steel
175 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers