missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Jaytec Glass™ Beaker Measure, 10 graduations
Click to view available options
Capacity (Metric):
25 mL
100 mL
3000 mL
5000 mL
Description
- Robust and easy to read
- Manufactured according to BS.1922
Specifications
Accuracy | ±0.3 mL |
Capacity (Metric) | 25 mL |
Material | Borosilicate Glass (3.3) |
Graduation Range | 25 mL x 2.5 mL |
Type | Beaker Measure |
Sterility | Non-sterile |
Autoclavable | Autoclavable |
Graduated | Yes |
Certifications/Compliance | BS0.1922 |
Scale | Permanent Graduation |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'