missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Pal International™ Non-woven Fabric Beard Masks
64.26 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Use promo code "21674" to get your promotional price.
Click to view available options
Color:
Blue
White
Description
- Latex-free
- Soft spun-bond non-woven fabric
- Soft elastic ear-loops
- One size fits all
Specifications
Type | General Purpose Beard Cover |
Size | Universal |
Material | Polypropylene |
Color | Blue |
Disposable | Single-use |
Latex Free | Yes |
For Use With (Application) | General Maintenance, Food Industry |
Packaging Quantity | 100/Pk. |
Length (Metric) | 120 mm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'