missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Sterileware™ Pharma Scoops
Shop All SP Scienceware Products
Click to view available options
Capacity (Metric):
30 mL
60 mL
125 mL
250 mL
500 mL
1000 mL
2500 mL
Unit Size:
Pack of 100
Pack of 15
Pack of 25
Pack of 50
Pack of 85
Description
- Bright red color reduces chance of scoop being left behind in a sample; can serve as code to avoid cross contamination; can provide contrasting background for light colored samples
- High handle location keeps hand further from sample
- Made from FDA and EU conforming materials; safe for food, drug and cosmetic use
- High impact polystyrene (HIPS) scoops heat sealed in individual polyethylene bags
- Gamma irradiated sterile (SAL 10^-6)
- Lot stamped for accurate tracing; shipped with a Certificate of Processing for Sterilization
Specifications
Specifications
| Quantity | 100/Pk. |
| Autoclavable | Not Autoclavable |
| Capacity (Metric) | 30 mL |
| Color | Red |
| Product Type | Scoop |
| Dimensions (L x W) | 5.2 x 4 x 2 cm |
| Length (Metric) Handle | 10.1 cm |
| Material | High-impact Polystyrene (FDA Grade) |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction