missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ 100mm Petri Dish Rack
Securely holds up to fifty-four 100mm Petri dishes to maximize incubator space
Brand: Bel-Art™ F18985-0100
121.60 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : Z4
Additional Details : Weight : 1.00000kg
Description
- Clear, TPX™ acrylic rack with polypropylene posts
- Easily viewed through the clear base and divider, dishes can be removed with one hand
- Built-in handle provides easy transport, and rubber feet help prevent rack from sliding on the benchtop
- Racks are shipped flat and can be assembled in minutes
Specifications
Autoclavable | |
Acrylic | |
10cm Petri dishes | |
34 cm | |
20 cm | |
23 cm |
Clear | |
54 | |
13.5 x 8 x 9.25 in. (34 x 20 x 23.5cm) | |
13.5 in. | |
8 in. | |
9.25 in. |