Learn More
Bel-Art™ ProCulture 60mm Petri Dish Rack
Useful for safe transport and incubation of 60mm Petri dishes. Dish Rack helps to streamline benchtop sample processing.
Brand: Bel-Art™ F18991-0060
Code : 03
Additional Details : Weight : 0.50400kg
Description
Useful for safe transport and incubation of 60mm Petri dishes. Dish Rack helps to streamline benchtop sample processing.
- Each rack has six columns and holds up to fifty-four Petri dishes with lids
- Large center divider has space for labeling
- Includes carrying handle that does not interfere with samples
- Up to four racks can be stacked and interlocked
- Finger access slots in base allow safe removal of stack of dishes
- Rack base is epoxy-coated steel, and all other parts are made of white polypropylene
- Racks are shipped flat and easily assemble in minutes
- Steam autoclavable at 250°F (121°C)
Specifications
Autoclavable | |
Polypropylene | |
6cm Petri dishes and lids | |
26.7 cm | |
17.1 cm | |
17.1 cm |
White | |
54 | |
10.511 x 6.732 x 6.732 in. (26.7 x 17.1 x 17.1cm) | |
10.511 in. | |
6.732 in. | |
6.732 in. |