missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Acetal Tubing Clamp
Will not distort, rust or corrode
Brand: Bel-Art™ F18218-0000
22.89 GBP valid until 2025-04-18
Use promo code "24095" to get your promotional price.
Description
Can be operated with one hand, has a positive lock, and springs open when released
- Serrated jaws 1.06 in. long (27mm) provide secure closure on tubing such as catheter tubes 0.03 in.(0.82mm) wall or thinner
- Slides over tubing at any point for easy installation and may be left open for convenient storage without constricting flow
- Overall length, 2.31 in.(59mm)
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Specifications
Autoclavable | |
Tubing Clamp | |
2.31 in. | |
5.867 cm | |
Blue | |
1.3 cm |
112 | |
Acetal Plastic | |
0 to 0.31 in. | |
0 to 0.787 cm | |
Angled |
Special Offers
-
Multiple Manufacturers
Outlet Corner
Use code 24095 to receive this promotion.Promo Code: 24095Expires: 2025-04-15
Days
16Hours
23Minutes
7Seconds
24
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Bel-Art™ Acetal Tubing Clamp > Tubing clamp
Spot an opportunity for improvement?Share a Content Correction