missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Autoradiography Pens
Easy marking of film with nontoxic and nonradioactive phosphorescent material
£90.80 - £93.90
Specifications
Product Type | Non Radioactive Marker |
---|---|
Color | Bright Green |
Includes | Pocket clip and screw-knob advance to adjust writing tip |
Quantity | Each |
Length (English) | 4.5 in. |
Includes: Pocket clip and screw-knob advance to adjust writing tip.
Product Code | Brand | For Use With (Application) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Application) | Price | Quantity & Availability | |||||
12320469
|
Bel-Art™
F13350-0000 |
Ideal for marking various films that are to be X-rayed with serial numbers, dates and exposure periods, film position markings | |||||||
10719475
|
Bel-Art™
F13351-0000 |
Ideal for marking radiography films like the Kodak XLS | |||||||
Description
Easy marking of film with nontoxic and nonradioactive phosphorescent material
- Solid phosphorescent material will not leak or dry out, (no bladder, vial or liquids to spill) Nonradioactive energy may be adjusted by exposure to white incandescent or fluorescent light
- 3 to 4 minute energy emission leaves distinct impression without overexposing film
- Bright green markings do not glow in the dark but are visible under normal conditions and on X-ray film
- No Beta or other isotope emissions; Spectral peak, 5600Å
- Screw knob advances writing tip; Pens are 4 1/2 in. long (11.4cm)
- Not appropriate for phosphor screens
High Energy Level Markers
Greater energy emission strength and slightly longer energy emission duration
Suitable for marking X-Ray films similar to Kodak™ XLS
No Beta or other isotope emissions
Marking is unaffected by chilled films and an intensifier screen will not affect intensity
Not appropriate for phosphor screens
Specifications
Non Radioactive Marker | |
Pocket clip and screw-knob advance to adjust writing tip | |
4.5 in. |
Bright Green | |
Each |