missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Barbed Fittings with Reducing Connector
These fittings ensure a tight, secure connection between tubing having different inner diameters (I.D.)
£39.80 - £77.86
Specifications
Autoclavable | Autoclavable |
---|---|
Material | Polypropylene |
Includes | Reducing connector |
Color | Clear |
Product Code | Brand | For Use With | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With | Price | Quantity & Availability | ||||||
15379658
|
Bel-Art™
H19558-0000 |
4.7 to 6mm |
£47.50
Pack of 12 |
Estimated Shipment: 23-04-2025
Log in to see stock. |
||||||
11744935
|
Bel-Art™
H19559-0000 |
4.7 to 9.5mm |
£53.65
Pack of 12 |
Estimated Shipment: 25-04-2025
Log in to see stock. |
||||||
12409620
|
Bel-Art™
06458-40 |
Fits 9 x 6mm Tubing I.D. | N/A | |||||||
12429620
|
Bel-Art™
06458-50 |
6 to 12.7mm | N/A | |||||||
15102335
|
Bel-Art™
06458-60 |
9.5 to 12.7mm |
£39.80
Pack of 12 |
In Stock
Log in to see stock. ![]() |
||||||
Description
- Chemical-resistant polypropylene plastic for use with wide range of liquids or gases
- FDA-grade for direct contact with food, drugs, and cosmetics
- Autoclavable
Specifications
Autoclavable | |
Polypropylene | |
Reducing connector | |
Clear |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Bel-Art™ SP Scienceware™ Barbed Fittings with Reducing Connector