missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Bellows Samplers
Provide quick and easy sampling with one-handed operation
£63.57 - £79.15
Specifications
Material | Polyethylene |
---|---|
Graduated | Yes |
Quantity | 5/Pk. |
Tip Style | Tapered |
Packaging Type | Bag |
Product Code | Brand | Volume (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
15436594
|
Bel-Art™
H37823-0020 |
20 mL | 39 cm |
£63.57
Pack of 5 |
Estimated Shipment: 18-10-2024
Log in to see stock. |
||||
12832021
|
Bel-Art™
H37823-0050 |
50 mL | 50 cm |
£79.15
Pack of 5 |
Estimated Shipment: 21-08-2024
Log in to see stock. |
||||
Description
Provide quick and easy sampling with one-handed operation
- Long tapered tip with 4mm opening
- FDA grade polyethylene construction
- Graduated to indicate volume collected
Specifications
Polyethylene | |
5/Pk. | |
Bag |
Yes | |
Tapered | |
Bellows Sampler |