missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Belpen™ Black Markers
Felt tip marker excellent for identification on all types of laboratory glassware and plastics
Brand: Bel-Art™ F13374-0000
21.37 GBP valid until 2024-07-31
Use promo code "21674" to get your promotional price.
Code : 03
Additional Details : Weight : 0.04140kg
Description
- Each pen comes with a convenient pocket clip
- Use with any of the Scienceware and Write-On™ labeling systems
- Overall length: 133mm (5.25 in.)
- Ink is fast-drying, water resistant, and will endure autoclaving
Specifications
Marker | |
Pocket clip | |
3 Pk. |
Black | |
Ideal for identification on all types of laboratory glassware and Plastics | |
5.25 in. |