Learn More
Bel-Art™ Bench-Top Fume Hood
Designed for small facilities or installations in which a number of fume hoods are needed. Bel-Art™ Bench-Top Fume Hood is ideal for use in academic settings including schools, junior colleges and universities.
Brand: Bel-Art™ H50000-0002
575.42 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.
Description
- One-piece shell molded of chemical resistant polyethylene with rounded inside corners for easy cleaning
- Clear acrylic sash slides on a track featuring stop pins for open, closed or intermediate positions
- Space at bottom permits continuous airflow even when closed
- Front opening is 22W x 12 in.H (56 x 30cm)
- Footprint: 27 x 13 x 22 in. (69 x 33 x 56cm)
- Stepped exhaust duct can be used with either a 12 or 15cm (4 or 6 in.) diameter duct
- An exhaust system capable of drawing 200 cfm (free air) is not included, but is recommended
Order Info
Blower is available separately.
Specifications
Fume Hood | |
Unfiltered | |
Polyethylene | |
33 cm | |
Clear Acrylic Sash | |
27 in. |
Uncoated | |
None | |
13 in. | |
69 x 33 x 56 cm (27 x 13 x 22 in.) | |
Laboratory, Classroom | |
69 cm |
Special Offers
-
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Your input is important to us. Please complete this form to provide feedback related to the content on this product.