missing translation for 'onlineSavingsMsg'
Learn More
Bel-Art™ SP Scienceware™ Beta Blocking Apron Product Code.: 10319840

Bel-Art™ SP Scienceware™ Beta Blocking Apron

Product Code. 10319840 Shop All SP Scienceware Products
Neoprene Beta Blocking Apron
Click to view available options
Neoprene Beta Blocking Apron
This item is not returnable. View return policy

Product Code. 10319840

Brand: Bel-Art™ F246020000

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Lightweight neoprene apron blocks up to 96% of high energy beta rays from Strontium-90 and over 98% of beta rays from Phosphorous-32

  • Perfect for safeguarding against chemical splashes
  • Intended for use in conjunction with radiation protection shields
  • Strap system places weight of apron on shoulders instead of neck
  • 51 x 82cm long; Color: Black
  • Thickness: 0.125 in. (3.2mm)

Specifications

Material Neoprene
Color Black
Thickness 0.12 in.
For Use With (Application) Safeguard Against Chemical Splashes
Dimensions (L x W) 20 x 32.25 in.
Length (Metric) 51 x 82 cm
Weight (English) 53.6 oz.
Weight (Metric) 1.52 kg
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Bel-Art™ SP Scienceware™ Beta Blocking Apron >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.