missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Buchner Table-Top Funnels, 18 in. (45.7cm) I.D.
Filter large volumes quickly with a polyethylene plastic Table-Top Buchner Funnel.
£404.00 - £1190.00
Product Code | Brand | Description | Diameter (Metric)Top | Height (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Diameter (Metric)Top | Height (Metric) | Price | Quantity & Availability | |||
12997300
|
Bel-Art™
H14626-3518 |
Funnel with Medium Porosity Removable Plate (18 in) | 45.7 cm | 285.75 mm |
£1190.00
Each |
Estimated Shipment: 08-01-2025
Log in to see stock. |
|||
10369009
|
Bel-Art™
H14628-0000 |
Funnel with Perforated Fixed Plate (18 in) | 45.7 cm | 285.75 mm |
£1070.00
Each |
Estimated Shipment: 06-01-2025
Log in to see stock. |
|||
15199072
|
Bel-Art™
H14625-3510 |
Funnel with Medium Porosity Fixed Plate (10.25 in) | 26 cm | 20.3 cm |
£404.00
Each |
Estimated Shipment: 03-03-2025
Log in to see stock. |
|||
Description
- Removable hose barbed connector accepts 12.7mm (1/2 in.) I.D. tube and threads into 3/4 in. NPT bung on the funnel
- Fixed or removable Fritware™ Porous Filter Plates supported by a multiple ring grid; HDPE, 6.4mm (1/4 in.) thick, with a non-porous ring at the periphery of the plate which seals filter paper when used
- Fritware Porous Filter Plates available in two porosities (medium and coarse); medium is 45-90 microns while the coarse is 90-130 microns; use temperature range maximum 52ºC (125ºF), minimum -20ºC (-4ºF)
- Fixed or removable Perforated Filter Plates are made of 4.8mm (3/16 in.) thick HDPE with 4.8mm (3/16 in.) perforations on 11mm (7/16 in.) centers
- Perforated Filter Plates available in two versions (fixed or removable); fixed for coarse filtration or use with a cloth or paper filter; removable for use in precious metals recovery; use temperature range maximum 52ºC (125ºF), minimum -20ºC (-4ºF)
- Rim to Plate: 8 in. (20.3 cm)
- Use the Funnel Trowel (F36820-0118) to quickly and efficiently smooth fissures appearing during the filtration process
Specifications
Polyethylene |