Learn More
Bel-Art™ SP Scienceware™ Circular Pipet Stand
For safe and orderly storage of up to 28 pipets in a space-saving stand
Brand: Bel-Art™ F18955-0000
30.35 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.30600kg
Description
For safe and orderly storage of up to 28 pipets in a space-saving stand
- Polypropylene stand has a two-section top plate
- Holes in the lower plate are 4mm in diameter and support the tips of the pipets as they are held in the stand
Specifications
Pipet Rack | |
White | |
Polypropylene | |
Round | |
7 in. | |
7 in. |
Autoclavable | |
Pipets | |
28 | |
17.8 cm | |
17.78 cm |