missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Clavies™ High-Temperature Autoclave Bags

Product Code. 13273529 Shop All SP Scienceware Products
Click to view available options
Dimensions (L x W):
10 x 10 in.
10 x 8 in. (25.4 x 20cm)
12 x 10 in. (30.48 x 25.4cm)
12 x 8 in. (30 x 20 cm)
15 x 10 in. (38.1 x 25.4cm)
15 x 8 in. (38.1 x 20cm)
24 x 12 in. (61 x 30 cm)
30 x 24 in. (76 x 61 cm)
36 x 24 in. (91 x 61 cm)
Unit Size:
Pack of 100

Product Code. 13273529

Brand: Bel-Art™ H131820812

Only null left
Add to basket
Add to basket

Includes

Bag closures and holders sold separately.

Withstand high temperatures to reduce autoclave time.

Withstand high temperatures to reduce autoclave time

  • Suitable for discarding Petri dishes, membrane filters, multi-well culture plates, pipets and more
  • Rugged, transparent, 0.05 mm (2 mil) thick polypropylene
  • Steam autoclavable at 275°F (135°C)

Specifications

Autoclavable Autoclavable
Certifications/Compliance Dart Impact: 1000g per ASTM D1709-01. Tear Resistance: ASTM D1922-00A, MD 200g.
Closure Type Zip Tie
Color Clear
Disposable Single-use
Material Polypropylene
Sterility Non-sterile
Thickness (Metric) 0.050 mm
Thickness (English) 2 mil
Dimensions (L x W) 12 x 8 in. (30 x 20 cm)
Length (English) 12 in.
Length (Metric) 30 cm
Width (English) 8 in.
Width (Metric) 20 cm
Product Type Autoclave Bags
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.