missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Cleanware™ Anti-Fog Lens Cleaner
Click to view available options
Description:
Lens cleaner
Quantity:
2 oz. (59mL)
Description
- Can be used on microscopes
- Supplied in a convenient 59mL (2 oz.) bottle
- Reclosable dispenser cap can dispense a single drop or stream onto lens
- Fits easily in a pocket or purse
Specifications
Dimensions (L x W) | 3.5 x 10 cm (1⅜ x 4 in.) |
Description | Lens cleaner |
Product Type | Cleaning Solution |
Quantity | 2 oz. (59mL) |
Safety and Handling
![compliance-icons](https://webshop.fishersci.com/webfiles/eu/web-flags/GHS07_Warning.png)
Signal Word
- Warning
- Serious eye damage/eye irritation Category 2
- Skin sensitiser Category 1
- H319-Causes serious eye irritation.
- H317-May cause an allergic skin reaction.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P333+P313-If skin irritation or rash occurs: Get medical advice/attention.
- P337+P313-If eye irritation persists: Get medical advice/attention.
- P302+P352-IF ON SKIN: Wash with plenty of water/.
- MIXTURE LIST-Contains : propan-2-ol, 3-butoxypropan-2-ol, sodium2-(2-dodecyloxyethoxy)ethyl sulphate
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'