missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Cloning Discs
Save time and reduce effort when isolating a large number of clones
£70.80 - £85.95
Specifications
Sterility | Sterile |
---|---|
Material | Paper |
Certifications/Compliance | RNase and DNase free |
Product Type | Cloning Disc |
For Use With (Application) | Ideal for cell transfer and propagation |
Product Code | Brand | Diameter (English) | Diameter (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (English) | Diameter (Metric) | Price | Quantity & Availability | ||||
11746595
|
Bel-Art™
F37847-0002 |
0.18 in. | 4.8 mm | N/A | |||||
11756595
|
Bel-Art™
F37847-0003 |
0.25 in. | 6.4 mm | N/A | |||||
10241452
|
Bel-Art™
F37847-0001 |
0.125 in. | 3.2 mm | N/A | |||||
Description
Save time and reduce effort when isolating a large number of clones
- The sterile paper discs transfer cells quickly and easily to a 24-well plate
- Cloning discs have been sterilized by Gamma radiation to be RNase and DNase free
Order Info
Supplied in vials of 50, two vials per pack.
Specifications
Sterile | |
RNase and DNase free | |
Ideal for cell transfer and propagation |
Paper | |
Cloning Disc |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title