missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Connecting Microcentrifuge Tube Racks
Expandable rack system for multiple functions
Brand: Bel-Art™ F18908-0015
This item is not returnable.
View return policy
Description
Maximize storage and save benchtop space with microcentrifuge tube racks that are stackable when loaded or empty. Locking clips firmly connect multiple racks together to form larger arrays that can be easily transported.
- Securely holds 24 microcentrifuge tubes, either 0.5mL or 1.5-2.0mL
- Can be combined when multiple tube sizes are used
- Durable, lightweight polycarbonate; UV resistant
- Can be stored at temperatures down to -80°C
- Steam autoclavable at 121°C (250°F)
Specifications
Microcentrifuge Tube Rack | |
Clear | |
Polycarbonate | |
10.62 x 1.75 x 2.5 in. (26.8 x 4.8 x 6.4cm) | |
10.62 in. | |
1.75 in. | |
2.5 in. |
Autoclavable | |
Microtubes (1.5 to 2 mL) | |
24 | |
26.8 cm | |
4.8 cm | |
6.4 cm |