missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Cover for Glass Disposal Carton

Opens quickly and easily by pressing the built-in release tab with no batteries required

Brand:  Bel-Art™ F13204-0001

26.32 GBP valid until 2024-12-31
Use promo code "21676" to get your promotional price.


Product Code. 15302138

  • £33.37 / Each
Estimated Shipment: 20-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Store the disposable cardboard lid under the carton and, when carton is full, simply replace the reusable Disposal Carton Cover with the cardboard lid, and dispose of the carton in the usual fashion
  • Fits any disposal carton with a 12 x 12 in. opening including Glass Disposal Floor Standing Carton (Mfr. No. F24653-0001)
  • Features a smooth 10.1 x 10.1cm (4 x 4 in.) area for applying labels
  • Disposal Carton Cover provides a 20.3 x 24.1cm (8 x 9.5 in.) wider opening than the cardboard lids supplied, for safer, more sanitary deposit of wastes
  • The center panel is green to match the printing on the glass disposal cartons providing fast visual recognition of the waste stream
  • Wash the dishwasher-safe Disposal Carton Cover as needed, and it's ready for reuse
  • Autoclavable at 121°C (250°F)

Specifications

Specifications

White, Green
Provides safer sanitary deposit of wastes into the container
Carton Cover
Autoclavable
For disposal cartons with 12 x 12 in. opening, including glass disposal boxes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers