missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Cryo-Safe™ Microcentrifuge Tube and Cryogenic Vial Coolers
Benchtop-sized coolers for microcentrifuge tubes or cryogenic vials.
Brand: Bel-Art™ F18846-2020
Description
For use with microcentrifuge tubes or cryogenic vials.
Holds thirty two 0.5 to 2mL centrifuge tube in separate wells below -15°C for 1.5 Hours.
- Body of cooler filled with a nontoxic gel that does not contact the contents of the cooler
- Excellent for safe transport of temperature sensitive tubes
- Polycarbonate body and lid is easy to clean
- Stackable design with rubber feet to prevent sliding
- Mini Coolers feature molded-in side handles, Junior and Maxi Coolers have fold down wire carrying handle that helps retain lid
- Store -15°C coolers at -15°C for 24 hours prior to use
- Store 0°C coolers at -20°C for a few hours prior to use
- Store -20°C coolers at -20°C for 24 hours prior to use
Specifications
14.6 cm | |
24.3 cm | |
15.7 cm | |
9.5 x 3.19 x 5.7 in. (24.3 x 15.7 x 14.6 cm) | |
2 kg | |
Maxi Cooler | |
32 (0.5 to 2mL centrifuge tube in separate wells below -15°C for 1.5 Hours) |
5.7 in. | |
9.5 in. | |
3.19 in. | |
4.5 lb. | |
Polycarbonate | |
White, Yellow |