missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Cryo-Safe™ Microcentrifuge Tube and Cryogenic Vial Coolers
Benchtop-sized coolers for microcentrifuge tubes or cryogenic vials.
Brand: Bel-Art™ F18846-2000
248.90 GBP valid until 2024-10-31
Use promo code "21661" to get your promotional price.
This item is not returnable.
View return policy
Description
For use with microcentrifuge tubes or cryogenic vials.
Holds Thirty two 0.5 or 1.5mL centrifuge tube in separate wells below 0°C for 3 Hours.
- Body of cooler filled with a nontoxic gel that does not contact the contents of the cooler
- Excellent for safe transport of temperature sensitive tubes
- Polycarbonate body and lid is easy to clean
- Stackable design with rubber feet to prevent sliding
- Mini Coolers feature molded-in side handles, Junior and Maxi Coolers have fold down wire carrying handle that helps retain lid
- Store -15°C coolers at -15°C for 24 hours prior to use
- Store 0°C coolers at -20°C for a few hours prior to use
- Store -20°C coolers at -20°C for 24 hours prior to use
Specifications
14.6 cm | |
24.3 cm | |
15.7 cm | |
9.5 x 3.19 x 5.7 in. (24.3 x 15.7 x 14.6 cm) | |
2 kg | |
Maxi Cooler | |
32 (0.5 or 1.5mL centrifuge tube in separate wells below 0°C for 3 Hours) |
5.7 in. | |
9.5 in. | |
3.19 in. | |
4.40 lb. | |
Polycarbonate | |
Gray, Red |