missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Cryo-Safe™ Microcentrifuge Tube and Cryogenic Vial Coolers
Benchtop-sized coolers for microcentrifuge tubes or cryogenic vials.
£144.00 - £398.00
Product Code | Brand | Holds | Dimensions (L x W x H) | Color | Weight (Metric) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Holds | Dimensions (L x W x H) | Color | Weight (Metric) | Price | Quantity & Availability | ||
11784124
|
Bel-Art™
F18846-0000 |
12 (0.5 or 1.5mL tube in individual wells below 0°C for 2.5 Hours) | 5.75 x 4 x 3.75 in. (14.5 x 10.0 x 9.5 cm) | Clear, Red | 0.7 kg |
£159.00
Each |
Estimated Shipment: 06-09-2024
Log in to see stock. |
||
10258143
|
Bel-Art™
F18846-2020 |
32 (0.5 to 2mL centrifuge tube in separate wells below -15°C for 1.5 Hours) | 9.5 x 3.19 x 5.7 in. (24.3 x 15.7 x 14.6 cm) | White, Yellow | 2 kg |
£398.00
Each |
Estimated Shipment: 11-09-2024
Log in to see stock. |
||
11717974
|
Bel-Art™
F18846-1000 |
12 (15mL tube or vials in individual wells below 0°C for up to 3 Hours) | 7.75 x 5.5 x 7.5 in. (19.7 x 14 x 19.7 cm) | Clear, Red | 1.6 kg |
£144.00
Each |
Estimated Shipment: 21-08-2024
Log in to see stock. |
||
11794124
|
Bel-Art™
F18846-2000 |
32 (0.5 or 1.5mL centrifuge tube in separate wells below 0°C for 3 Hours) | 9.5 x 3.19 x 5.7 in. (24.3 x 15.7 x 14.6 cm) | Gray, Red | 2 kg |
£262.00
Each Qty Price Break Available |
Estimated Shipment: 23-08-2024
Log in to see stock. |
||
Description
For use with microcentrifuge tubes or cryogenic vials.
- Body of cooler filled with a nontoxic gel that does not contact the contents of the cooler
- Excellent for safe transport of temperature sensitive tubes
- Polycarbonate body and lid is easy to clean
- Stackable design with rubber feet to prevent sliding
- Mini Coolers feature molded-in side handles, Junior and Maxi Coolers have fold down wire carrying handle that helps retain lid
- Use the included insert to hold 0.5ml microcentrifuge tubes
- Store -15°C coolers at -15°C for 24 hours prior to use
- Store 0°C coolers at -20°C for a few hours prior to use
- Store -20°C coolers at -20°C for 24 hours prior to use
Specifications
Polycarbonate |