missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ HDPE Dispensing Jug
Shop All SP Scienceware Products
Click to view available options
Capacity (Metric):
20 L
Material:
HDPE
Product Type:
Dispensing Jug
Description
- Storage capacity is 20 liters (5 gallons)
- Gradations in gallons are molded into the side
- Jug made from strong and lightweight HDPE
- Dimensions: 25 x 38 cm (9-7/8 x 15 in.)
Specifications
Specifications
Autoclavable | Not Autoclavable |
Capacity (English) | 5.3 gal. |
Capacity (Metric) | 20 L |
Closure Material | LDPE |
Color | White |
For Use With (Application) | To store and dispense common solutions, including janitorial cleaners, deionized / distilled water, or other aqueous liquids |
Material | HDPE |
Mouth Style | Wide |
Product Type | Dispensing Jug |
Sterility | Non-sterile |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Bel-Art™ HDPE Dispensing Jug >
Spot an opportunity for improvement?Share a Content Correction