missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Economy Pipette Pump III™ Pipetters
Ergonomic design enhances comfort, utility and dispensing precision
£36.91 - £43.20
Specifications
Autoclavable | Not Autoclavable |
---|---|
Type | Pipette |
Resistance | Acids, Alkalis and Solvent |
Length (English) | 6.75 in. |
Length (Metric) | 171 mm |
Product Code | Brand | Color | For Use With (Application) | For Use With (Equipment) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | For Use With (Application) | For Use With (Equipment) | Price | Quantity & Availability | |||
10469254
|
Bel-Art™
F37902-0002 |
Blue | Pipets up to 2mL | 2mL |
£36.91
Each |
Estimated Shipment: 11-02-2025
Log in to see stock. |
|||
30193479
|
Bel-Art™
F37902-0010 |
Green | Pipets up to 10mL | 10mL |
£38.20
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
10075694
|
Bel-Art™
F37902-0025 |
Red | Pipets up to 25mL | 25mL |
£43.20
Each |
Estimated Shipment: 11-02-2025
Log in to see stock. |
|||
Description
- Provides accurate, trouble-free pipetting with simple, one-handed operation
- Reduces risk of injury from repetitive and awkward pipetting motions
- Thumb wheel rotates easily for precision aspirating or dispensing, down to one drop at a time
- Thumb wheel can be used to “blow out” pipette
- Color-coded for easy identification
- Resists acids, alkalis, and most solvents
- Easily disassembled for cleaning
Specifications
Not Autoclavable | |
Acids, Alkalis and Solvent | |
171 mm |
Pipette | |
6.75 in. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title