missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Eletrophoresis Gel Plate Drying Rack
Sturdy, A-frame rack holds glass electrophoresis plates upright for quick drying and convenient access
Brand: Bel-Art™ F13595-0000
109.25 GBP valid until 2024-07-30
Use promo code "21657" to get your promotional price.
Code : A0
Additional Details : Weight : 0.60300kg
Description
- Rack has ten positions including three slots for large and double plates for excellent versatility for drying and storage
- All slots have soft plastic supports on each side to cushion plates
- Rubber pads on the rack base prevent sliding
- Made of steel construction with baked-on epoxy coating
- Minimum width of plates supported is 16.5cm (6.5 in.)
Specifications
Drying Rack | |
Epoxy-coated Steel | |
16 cm | |
18 cm | |
7.75 in. |
Not Autoclavable | |
Electrophoresis gel plates | |
6.25 in. | |
7.12 in. | |
20 cm |