missing translation for 'onlineSavingsMsg'
Learn More

Bel Art™ Eye Wash Bottle
GREENER_CHOICE

Product Code. p-3202474 Shop All SP Scienceware Products
Click to view available options
Capacity (English):
16 oz.
33.81 oz.
Unit Size:
Each

Product Code. 10421935

Brand: Bel Art™ F248500000

Only null left
Add to basket
Add to basket

Eye wash bottle built-in eye cup provides immediate care.

Eye wash bottle built-in eye cup provides immediate care.

  • Three stations available to suit all workstations: a single or a double station with 1000 mL (32 oz.) eyewash bottle(s) or a single station with a 500 mL (16 oz.) bottle
  • Shipped with empty bottles; can be filled with F24879-0032 Sterile Eye Wash Solution Refills
  • Instruction diagrams on bottle and station confirm how to use eyewash bottle
  • Includes multi-language directions on the station (English, French, German and Spanish)

Specifications

Capacity (English) 16 oz.
Capacity (Metric) 500 mL
Color Natural
Flow Rate 1 gpm
For Use With (Application) Immediate Emergency Flushing of Eye Injuries
Includes Plastic bottle, Built-in eye cup, captive snap-on cap, Multilanguage directions
Material LDPE
Mounting Free Standing
Product Type Eyewash Bottle
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.