missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Fast-Release Pipette Pump™ II Pipetters

Includes a rapid release valve for quick dispensing. Pipetters are color coded by size for easy identification.

Brand:  Bel-Art™ F37911-1102

47.49 GBP valid until 2025-03-30
Use promo code "24134" to get your promotional price.


 View more versions of this product

Product Code. 11302244

  • £57.50 / Each
In Stock
to see stock.
Explore more special offers
Add to basket

Description

Description

  • Rotate the knurled thumb wheel to aspirate liquid to the desired volume
  • Apply light pressure to the fast release lever to rapidly dispense
  • Rotate the thumb wheel for gradual dispensing
  • Glass or plastic pipettes are easily inserted into a unique collar with stabilizing fingers for a secure hold
  • Sizes are color coded; can be disassembled for cleaning

Order Info

Pipets sold separately.

Specifications

Specifications

No
Blue
Serologic Pipette
Polypropylene, Silicone Rubber
1
Fast Release Pipet Filler
Pipets up to 2mL
Not Autoclavable
Reusable
Ergonomic
Pipette Pump II
Non-sterile
2 mL
2mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Bel-Art™ Fast-Release Pipette Pump™ II Pipetters > Blue; Pipets up to 2mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.