missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Fast-Release Pipette Pump™ II Pipetters
Includes a rapid release valve for quick dispensing. Bel Art™ SP Scienceware™ Fast-Release Pipette Pump™ II Pipetters are color coded by size for easy identification.
Brand: Bel-Art™ F37911-1025
69.97 GBP valid until 2025-03-30
Use promo code "24134" to get your promotional price.
Description
- Rotate the knurled thumb wheel to aspirate liquid to the desired volume
- Apply light pressure to the fast release lever to rapidly dispense
- Rotate the thumb wheel for gradual dispensing
- Glass or plastic pipettes are easily inserted into a unique collar with stabilizing fingers for a secure hold
- Sizes are color coded; can be disassembled for cleaning
Order Info
Pipets sold separately.
Specifications
Not Autoclavable | |
Polypropylene, Silicone Rubber | |
Pipets up to 25mL |
Red | |
Fast Release Pipet Filler | |
25mL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction