missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Flaskup™ Flask Holders
With slight taper on the inside wall which allows a variety of different size round bottom flasks to fit into one holder
£40.30 - £47.40
Specifications
Product Type | Flask Stand |
---|---|
Autoclavable | Autoclavable |
Material | Polypropylene |
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
11382184
|
Bel-Art™
F38951-2006 |
100 mL Round and tapered bottom flasks |
£47.40
Pack of 3 |
Estimated Shipment: 29-08-2024
Log in to see stock. |
|||||
11372184
|
Bel-Art™
F38951-2004 |
50 mL Round and tapered bottom flasks |
£40.30
Pack of 3 |
Estimated Shipment: 21-08-2024
Log in to see stock. |
|||||
Description
- Polypropylene make
- Wide base stabilizes flasks to prevent spills
- Side slots allow viewing of flask contents
- Notches in sidewall accommodate tubing or instrumentation
- Glass-filled resin adds weight for greater stability
- Autoclavable at 121°C (250°F)
Spécification
Flask Stand | |
Autoclavable | |
Polypropylene |