missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ SP Scienceware™ Gas Dispersion Tubes

Suitable for insertion into small openings

Brand:  Bel-Art™ F13691-0000

89.44 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.


Product Code. 11302234

  • £94.15 / Pack of 4
Estimated Shipment: 21-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • High-density polyethylene bell-mouthed fitting with a sealed-in, coarse porosity Fritware™ disc at the large end results in smaller gas dispersion bubbles
  • 6.35mm ID (0.25 in.) low-density polyethylene tube is fitted to the other end

Specifications

Specifications

HDPE
Coarse
304.8 mm
Gas Dispersion Tube
12 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

  • Multiple Manufacturers
    Use promotion code 24138 to get amazing savings on products for your analysis
    Promo Code: 24138

    Expires2025-04-30

    Days

    28

    Hours

    16

    Minutes

    37

    Seconds

    7
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Bel-Art™ SP Scienceware™ Gas Dispersion Tubes > Gas Dispersion Tubes

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.